Page 1 of 28

Next

Compare
PHP 36H075RSB

COMPARE

PHP 36H075RSB

Description
PHP 36H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36H075RSB

BDI # 1289150

Features

Pitch Diameter - Inch: 5.73
Flange Outside Diameter - Millimeter: 151
Inch - Metric: Inch
Outside Diameter - Inch: 5.676
Face Width - Millimeter: 27

Face Width - Inch: 1.063
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 145.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 36L100RSB

COMPARE

PHP 36L100RSB

Description
PHP 36L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36L100RSB

BDI # 1289088

Features

Pitch Diameter - Inch: 4.297
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Outside Diameter - Inch: 4.267
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 109.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1A36

COMPARE

PHS 24B-1A36

Description
PHS 24B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A36

BDI # 1286908

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1A36

COMPARE

PHS 35-1A36

Description
PHS 35-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1A36

BDI # 1287375

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.511
Pitch Diameter - Millimeter: 109.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1BH36

COMPARE

PHS 08B-1BH36

Description
PHS 08B-1BH36 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1BH36

BDI # 1285117

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.737
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.015
Other Features: 16MM Plain Bore
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY