PHS 06B-1B41
Description
PHS 06B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B41
BDI # 1284671
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
PHS 06B-1BH41
Description
PHS 06B-1BH41 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH41
BDI # 1284672
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore
PHS 05B-1A41
Description
PHS 05B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A41
BDI # 1284454
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.244
Pitch Diameter - Millimeter:
104.51
Mounting Method:
Rough Bore
PHS 08B-1BH41
Description
PHS 08B-1BH41 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH41
BDI # 1285126
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
PHS 08B-1B41
Description
PHS 08B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B41
BDI # 1285127
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.748
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore