PHS 28B-1A48
Description
PHS 28B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A48
BDI # 1287087
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Rough Bore
PHS 24B-1A48
Description
PHS 24B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A48
BDI # 1286913
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
PHS 24B-1C48
Description
PHS 24B-1C48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1C48
BDI # 1286969
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
PHS 28B-1TB48
Description
PHS 28B-1TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB48
BDI # 1287151
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Bushed
PHS 28B-1C48
Description
PHS 28B-1C48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C48
BDI # 1287119
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Rough Bore