PHS 06B-1A62
Description
PHS 06B-1A62 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A62
BDI # 1284590
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.404
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
188.06
Mounting Method:
Rough Bore