PHS 20B-2C68
Description
PHS 20B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C68
BDI # 1286843
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
PHS 20B-3C68
Description
PHS 20B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C68
BDI # 1286876
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
PHS 16B-2C68
Description
PHS 16B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C68
BDI # 1286514
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
PHS 80-2C68
Description
PHS 80-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2C68
BDI # 1288608
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
PHS 16B-3C68
Description
PHS 16B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C68
BDI # 1286582
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore