PHS 05B-1B70
Description
PHS 05B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B70
BDI # 1284532
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore
PHS 25-1B70
Description
PHS 25-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B70
BDI # 1287356
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
PHS 05B-1A70
Description
PHS 05B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A70
BDI # 1284467
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore