Page 1 of 4

Next

Compare
PHS 05B-1A76

COMPARE

PHS 05B-1A76

Description
PHS 05B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A76

BDI # 1284469

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.622

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.783
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 76L050RSB

COMPARE

PHP 76L050RSB

Description
PHP 76L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 76L050RSB

BDI # 1288970

Features

Pitch Diameter - Inch: 9.072
Inch - Metric: Inch
Outside Diameter - Inch: 9.042
Face Width - Millimeter: 19
Face Width - Inch: 0.748

Belt Pitch: 3/8 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 230.43
Mounting Method: Rough Bore
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
PHP 76L075RSB

COMPARE

PHP 76L075RSB

Description
PHP 76L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 76L075RSB

BDI # 1289035

Features

Pitch Diameter - Inch: 9.072
Inch - Metric: Inch
Outside Diameter - Inch: 9.042
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 230.43
Mounting Method: Rough Bore
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2B76

COMPARE

PHS 35-2B76

Description
PHS 35-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B76

BDI # 1287476

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.074

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.292
Pitch Diameter - Millimeter: 230.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-3B76

COMPARE

PHS 06B-3B76

Description
PHS 06B-3B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3B76

BDI # 1284916

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.074

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.292
Pitch Diameter - Millimeter: 230.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY