PHS 12B-1B76
Description
PHS 12B-1B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B76
BDI # 1285978
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
PHS 08B-1AH76
Description
PHS 08B-1AH76 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH76
BDI # 1285029
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Rough Bore
PHS 08B-2TB76
Description
PHS 08B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB76
BDI # 1285347
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
PHS 12B-1TB76
Description
PHS 12B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB76
BDI # 1286067
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Bushed
PHS 08B-1TB76
Description
PHS 08B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB76
BDI # 1285234
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed