Page 1 of 7

Next

Compare
PHS 10B-3C80

COMPARE

PHS 10B-3C80

Description
PHS 10B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3C80

BDI # 1285819

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.92

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.283
Pitch Diameter - Millimeter: 404.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 80-14M-55TB

COMPARE

PHP 80-14M-55TB

Description
PHP 80-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 80-14M-55TB

BDI # 1289729

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
PHP 80-14M-40RSB

COMPARE

PHP 80-14M-40RSB

Description
PHP 80-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 80-14M-40RSB

BDI # 1290058

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 54
Face Width - Inch: 2.126

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Rough Bore
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2C80

COMPARE

PHS 12B-2C80

Description
PHS 12B-2C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2C80

BDI # 1286127

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.104

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A80

COMPARE

PHS 60-1A80

Description
PHS 60-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A80

BDI # 1288213

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.103

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.539
Pitch Diameter - Millimeter: 485.216
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY