PHS 100-1C96
Description
PHS 100-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1C96
BDI # 1288760
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
PHS 100-1A96
Description
PHS 100-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A96
BDI # 1288718
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
PHS 20B-1C96
Description
PHS 20B-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C96
BDI # 1286741
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
PHS 20B-1A96
Description
PHS 20B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A96
BDI # 1286658
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore