Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.457
Outside Diameter - Millimeter:
164
Other Features:
Face Dia 138 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
120
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Other Features:
Face Dia 149 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
130
PHP 25XH300TB
Description
PHP 25XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25XH300TB
BDI # 1289513
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Bushed