PHS 160-1A54
Description
PHS 160-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A54
BDI # 1290740
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
PHP 6-8V3550-N
Description
PHP 6-8V3550-N TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6-8V3550-N
BDI # 1283786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
PHS 32B-1TB54
Description
PHS 32B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB54
BDI # 1287278
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Bushed
PHP 5-8V3550-M
Description
PHP 5-8V3550-M TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-8V3550-M
BDI # 1283770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.811
Outside Diameter - Millimeter:
909.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
4