N 02

COMPARE

N 02

Description
N 02 BRG LOCKNUT ; 32TPI 1" OD 0.323" NOMINAL THK

SKF

Part # N 02

BDI # 1304543

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Outside Diameter - Millimeter: 25.4
Threads per Inch: 32

Nominal Thickness - Inch: 0.323
Nominal Thickness - Millimeter: 8.204

Price Inventory : Available to order
Loading Price
QTY