AN 38

COMPARE

AN 38

Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD

SKF

Part # AN 38

BDI # 1266060

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Threads per Inch: 8

Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : Available to order
Loading Price
QTY