KM 4

COMPARE

KM 4

Description
KM 4

SKF

Part # KM 4

BDI # 1422121

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : In stock
Loading Price
QTY
KMK 4

COMPARE

KMK 4

Description
KMK 4

SKF

Part # KMK 4

BDI # 1417111

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KMT 4

COMPARE

KMT 4

Description
KMT 4

SKF

Part # KMT 4

BDI # 1421707

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Outside Diameter - Millimeter: 40
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY