K202AF0280MR160/050W EL1
Description
K202AF0280MR160/050W EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0280MR160/050W EL1
BDI # 21458566
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.81HP
Nominal Max Output RPM:
60
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.21
C002N0620MR140/050
Description
C002N0620MR140/050 SPEED REDUCER ; HELICAL FOOT MOUNTING
Part # C002N0620MR140/050
BDI # 21557931
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.24HP
Nominal Max Output RPM:
28
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
9.37
Overall Width - Inch:
5.2
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
46
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
46
Nominal Center Distance - Inch:
1.811
Other Features:
Tapped Holes on Both Sides of Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.764
K202AF0460MR140/050 EL1
Description
K202AF0460MR140/050 EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0460MR140/050 EL1
BDI # 21458567
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.1HP
Nominal Max Output RPM:
40
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
C302N0140TD470K180-300
Description
C302N0140TD470K180-300 ; SPEED REDUCER, CONCENTIC HELICAL
Part # C302N0140TD470K180-300
BDI # 21458602
Features
Mounting Frame:
182/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
156
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
14.88
Overall Width - Inch:
8.46