K202AF0280MR160/050W EL1
Description
K202AF0280MR160/050W EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0280MR160/050W EL1
BDI # 21458566
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.81HP
Nominal Max Output RPM:
60
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.21
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
46
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
46
Nominal Center Distance - Inch:
1.811
Other Features:
Tapped Holes on Both Sides of Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.764
K202AF0460MR140/050 EL1
Description
K202AF0460MR140/050 EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0460MR140/050 EL1
BDI # 21458567
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.1HP
Nominal Max Output RPM:
40
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5