W3414M65-MPB
Description
W3414M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756069
Part # W3414M65-MPB
BDI # 24304231
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
2-AK-104-P/B
Description
2-AK-104-P/B FHP V-BELT SHEAVE ; 101757279
Part # 2-AK-104-P/B
BDI # 24305829
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Other Features:
Arm Style
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
29.11
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore