P365M15-MPB
Description
P365M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755484
Part # P365M15-MPB
BDI # 24303154
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
P3620M170-MPB
Description
P3620M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755483
Part # P3620M170-MPB
BDI # 24303152
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.012
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
P368M30-1610
Description
P368M30-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755488
Part # P368M30-1610
BDI # 24303160
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M50-1610
Description
P368M50-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755490
Part # P368M50-1610
BDI # 24303164
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
P368M20-1610
Description
P368M20-1610 HIGH TORQUE SPROCKET ; 101755486
Part # P368M20-1610
BDI # 21587516
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed