14MX39S20-2517
Description
14MX39S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756459
Part # 14MX39S20-2517
BDI # 24301936
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
PB14MX39S90
Description
PB14MX39S90 SYNCHRONOUS SPROCKET ; 101755912
Part # PB14MX39S90
BDI # 24303782
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
8MX39S36-1610
Description
8MX39S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756465
Part # 8MX39S36-1610
BDI # 24302588
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
8MX39S12-1610
Description
8MX39S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756463
Part # 8MX39S12-1610
BDI # 24302584
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
14MX39S37-3020
Description
14MX39S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756460
Part # 14MX39S37-3020
BDI # 24301938
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed