8MX67S12-2012
Description
8MX67S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756586
Part # 8MX67S12-2012
BDI # 24302666
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
14MX67S37-3525
Description
14MX67S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756583
Part # 14MX67S37-3525
BDI # 24302030
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
8MX67S21-2517
Description
8MX67S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756587
Part # 8MX67S21-2517
BDI # 24302668
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
8MX67S36-2517
Description
8MX67S36-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756588
Part # 8MX67S36-2517
BDI # 24302670
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
8MX67S62-3020
Description
8MX67S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756589
Part # 8MX67S62-3020
BDI # 24302672
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed