W6814M90-F
Description
W6814M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756159
Part # W6814M90-F
BDI # 24304411
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
W6814M42-E
Description
W6814M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756157
Part # W6814M42-E
BDI # 24304407
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
W6814M20-E
Description
W6814M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756156
Part # W6814M20-E
BDI # 24304405
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M55-F
Description
P6814M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755685
Part # P6814M55-F
BDI # 24303552
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M85-3535
Description
P6814M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755686
Part # P6814M85-3535
BDI # 24303554
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed