448MT85AF-2012
Description
448MT85AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-2012
BDI # 925990
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
448MT50AF-2012
Description
448MT50AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-2012
BDI # 925949
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
448MT20CF-2012
Description
448MT20CF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT20CF-2012
BDI # 925904
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed