4414MT40AF-2517
Description
4414MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-2517
BDI # 925703
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
4414MT55AF-2517
Description
4414MT55AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT55AF-2517
BDI # 925747
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed