9014MT170A-4545
Description
9014MT170A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT170A-4545
BDI # 927559
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
170
9014MT115A-4545
Description
9014MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-4545
BDI # 927545
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115