7514MG125A-5040
Description
7514MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG125A-5040
BDI # 922858
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
125