21614MT170A-5050

COMPARE

21614MT170A-5050

Description
21614MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 21614MT170A-5050

BDI # 923348

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
21614MT115A-5050

COMPARE

21614MT115A-5050

Description
21614MT115A 5050 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 21614MT115A-5050

BDI # 923334

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY