445MT25AF-JA

COMPARE

445MT25AF-JA

Description
445MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT25AF-JA

BDI # 925849

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.994
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
445MT15AF-JA

COMPARE

445MT15AF-JA

Description
445MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT15AF-JA

BDI # 925825

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.994
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY