4014MT170AF-F1.750
Description
4014MT170AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-F1.750
BDI # 925366
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
4014MG125BF
Description
4014MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG125BF
BDI # 922672
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
4014MG125BF-F1.625
Description
4014MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG125BF-F1.625
BDI # 922674
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4014MT115AF-L78F2D
Description
4014MT115AF L78F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-L78F2D
BDI # 925357
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4014MT40AF-F1.125
Description
4014MT40AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-F1.125
BDI # 925375
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40