Page 1 of 70

Next

Compare
445MT25AF-F0.875

COMPARE

445MT25AF-F0.875

Description
445MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT25AF-F0.875

BDI # 925842

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L66F1P

COMPARE

4414MT40AF-L66F1P

Description
4414MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66F1P

BDI # 925728

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L58S1L

COMPARE

4414MT40AF-L58S1L

Description
4414MT40AF L58S1L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L58S1L

BDI # 925727

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-F2.125

COMPARE

4414MT40AF-F2.125

Description
4414MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-F2.125

BDI # 925714

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 196.088
Mounting Method: Finished Bore
Belt Width - Millimeter: 40
Belt Style: 14M-40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L510F1G

COMPARE

4414MT40AF-L510F1G

Description
4414MT40AF L510F1G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L510F1G

BDI # 925719

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY