448MT20AF-SDS
Description
448MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT20AF-SDS
BDI # 925903
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
1125MT25C-SDS
Description
1125MT25C SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1125MT25C-SDS
BDI # 922955
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25
448MT30AF-SDS
Description
448MT30AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-SDS
BDI # 925946
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
725MT15AF-SDS
Description
725MT15AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT15AF-SDS
BDI # 927283
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
119.99
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
488MT20AF-SDS
Description
488MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT20AF-SDS
BDI # 926262
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed