Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS08B-2-OL
Description
RS08B-2OL CHAIN LINK ; 08B-2 CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08B-2-OL
BDI # 1405803
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602521
RS08B-2-CL
Description
RS08B-2CL CHAIN LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08B-2-CL
BDI # 1405802
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602403
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2