Page 1 of 71

Next

Compare
H100B17F X 2-7/16

COMPARE

H100B17F X 2-7/16

Description
H100B17F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT

TSUBAKI

Part # H100B17F X 2-7/16

BDI # 917224

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.803
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.436
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B26F X 2-3/16

COMPARE

H100B26F X 2-3/16

Description
H100B26 X 2-3/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH TYPE B 2-3/16IN BORE

TSUBAKI

Part # H100B26F X 2-3/16

BDI # 21971550

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B15F X 2-1/4 KW SS

COMPARE

H100B15F X 2-1/4 KW SS

Description
H100B15F X 2-1/4 KW SS CHAIN SPROCKET ; 2-1/4" BORE 15 TEETH

TSUBAKI

Part # H100B15F X 2-1/4 KW SS

BDI # 22885719

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B13 X 2

COMPARE

H100B13 X 2

Description
100B13H X 2 SPROCKET ; 5.821" OD X 1-5/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # H100B13 X 2

BDI # 21472641

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B26H X 2-15/16

COMPARE

100B26H X 2-15/16

Description
100B26H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 26-TEETH

TSUBAKI

Part # 100B26H X 2-15/16

BDI # 21542272

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY