H100B13 X 2
Description
100B13H X 2 SPROCKET ; 5.821" OD X 1-5/8" LTB X 1-1/4" P STEEL
Part # H100B13 X 2
BDI # 21472641
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
100B13H X 2-3/8
Description
100B13H X 2-3/8 RLR CHAIN SPROCKET ; 2-3/8" BORE TEETH 13 HARDENED
Part # 100B13H X 2-3/8
BDI # 21849309
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B13F X 1-15/16
Description
H100B13F-1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # H100B13F X 1-15/16
BDI # 917200
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B13F X 1-1/4
Description
H100B13F-1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # H100B13F X 1-1/4
BDI # 917198
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B13F X 2
Description
H100B13F-2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # H100B13F X 2
BDI # 917201
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore