H100B19F X 1-7/16
Description
H100B19F-1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Part # H100B19F X 1-7/16
BDI # 917234
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
H100B19F X 2-1/2
Description
H100B19 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 19 TEETH TYPE B 2-1/2IN BORE
Part # H100B19F X 2-1/2
BDI # 21971476
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
H100B19F X 2-1/4
Description
H100B19 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 19 TEETH TYPE B 2-1/4IN BORE
Part # H100B19F X 2-1/4
BDI # 21971478
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
H100B19
Description
H100B19 1-5/16 RSB ROLLER CHAIN SPROCKET ; 1-1/4IN PITCH 19 TEETH 1.3125IN BORE STL
Part # H100B19
BDI # 22151594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H100B19F X 2-3/4
Description
H100B19 X 2-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 19 TEETH TYPE B 2-3/4IN BORE
Part # H100B19F X 2-3/4
BDI # 21971486
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore