H100B22 X 2-15/16
Description
100B22H X 2-15/16 SPROCKET ; 9.444" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B22 X 2-15/16
BDI # 21472653
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
100A22H
Description
100A22H 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 22T A-PLATE W/HT
Part # 100A22H
BDI # 913847
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
H100B22F X 2-3/16
Description
H100B22F 2 3/16 ROLLER CHAIN SPROCKET ; 2 3/16" BORE KW 2SS W/HT
Part # H100B22F X 2-3/16
BDI # 917258
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H100B22F X 2
Description
H100B22F 2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # H100B22F X 2
BDI # 917257
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H100B22 X 1-3/4
Description
H100B22 X 1-3/4 ROLLER CHAIN SPROCKET ; SINGLE 100B TOOTH22 BORE1-34 W/HT
Part # H100B22 X 1-3/4
BDI # 22091420
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore