H100A25
Description
H100A25 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 25T A-PLATE W/HT
Part # H100A25
BDI # 913850
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
100TTA25-70-2
Description
100TTA25-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA25-70-2
BDI # 26380786
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
H100B25F X 2-15/16
Description
H100B25F X 2-15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # H100B25F X 2-15/16
BDI # 917280
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
H100B25F X 1-15/16
Description
H100B25F 1 15/16 ROLLER CHAIN SPROCKET ; 1 15/16" BORE KW 2SS W/HT
Part # H100B25F X 1-15/16
BDI # 917276
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
H100B25F X 2
Description
H100B25F 2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # H100B25F X 2
BDI # 917277
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore