Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
100Q32H
Description
100Q32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 100Q32H
BDI # 917955
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
100B32 PER DWG TRF040220-13 DET49
Description
100B32 PER DWG TRF040220-13 DET49 ; ROLLER CHAIN SPROCKET
Part # 100B32 PER DWG TRF040220-13 DET49
BDI # 25500963
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
QD Bushing
Global Part Number GPN:
37842
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
100TTA32-70-1
Description
100TTA32-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA32-70-1
BDI # 26376914
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore