Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4
RS120V-4-2POL
Description
120V-4OL2P ; POR 120V-4 2PITCH OFFSET LINK
Part # RS120V-4-2POL
BDI # 905082
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
4
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602586
Chain Series:
Standard
Internal Special Features:
No
120V-4 COT 10FT
Description
120V-4CB ; POR 120V-4 COTT 10FT V-CLASS
Part # 120V-4 COT 10FT
BDI # 905079
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
4
RS120-EN-4-CL
Description
120EN-4CL ; POR 120EN-4 CONN LK ENERGY SERIES
Part # RS120-EN-4-CL
BDI # 905639
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No