Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.15
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
140 COT 1LK1 10FT
Description
140 CP 1L/K-1 10FT ROLLER CHAIN ; 10FT/BOX
Part # 140 COT 1LK1 10FT
BDI # 22377239
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K1 Attachment | Attachment Spacing at Every 1 Link
Chain Series:
Standard
Internal Special Features:
No