T140B16ZH X 1-1/2 PB
Description
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND
Part # T140B16ZH X 1-1/2 PB
BDI # 21525365
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore