RS140-EN-4-CL
Description
140EN-4CL ; POR 140EN-4 CONN LK ENERGY SERIES
Part # RS140-EN-4-CL
BDI # 905679
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-4
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No
RS140-EN-4-OL
Description
140EN-4OL ; POR 140EN-4 OFFSET LK ENERGY SER
Part # RS140-EN-4-OL
BDI # 905680
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-4
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-4
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4
140V-4 COT 10FT
Description
140V-4CB ; POR 140V-4 COTT 10FT V-CLASS
Part # 140V-4 COT 10FT
BDI # 905125
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-4
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
4
140-SUPER-4-CL
Description
140-SUPER-4-CL ; POR CONNECTING LINK
Part # 140-SUPER-4-CL
BDI # 20886280
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-4
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Standard
Internal Special Features:
Higher Horsepower Capacity