HD160B18F X 3-15/16
Description
HD160B18 X 3-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 18 TEETH 2 STRD 3-15/16IN BORE
Part # HD160B18F X 3-15/16
BDI # 21972873
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
D160B26H
Description
D160B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B26H
BDI # 17159970
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Global Part Number GPN:
37195
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
HD160BS30F X 4-7/16
Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE
Part # HD160BS30F X 4-7/16
BDI # 25275496
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
D160B36H X 1-1/2 RSB
Description
D160B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D160B36H X 1-1/2 RSB
BDI # 22382227
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore