160-2H SUP RIV 10FT
Description
160-2H SUP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # 160-2H SUP RIV 10FT
BDI # 904072
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Heavy
Internal Special Features:
No
160-2-LOT-CL
Description
160-2 LOTUS ROLLER CHAIN CONNECTOR LINK ; 2" P LOTUS DOUBLE CONNECTOR LINK
Part # 160-2-LOT-CL
BDI # 20885896
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Global Part Number GPN:
603044
Chain Series:
Standard
RS160V-2-2POL
Description
160V-2OL2P ; POR 160V-2 2 PITCH OFFSET LINK
Part # RS160V-2-2POL
BDI # 905159
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
2
160-2-LOT-OL
Description
160-2 LOTUS ROLLER CHAIN OFFSET LINK ; 2" P LOTUS DOUBLE HALF LINK
Part # 160-2-LOT-OL
BDI # 20886072
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Global Part Number GPN:
603045
RS160-2-OL
Description
160-2 O/L CHAIN OFFSET LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # RS160-2-OL
BDI # 903653
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602620