D200B23

COMPARE

D200B23

Description
D200B23 SPROCKET ; SB 2"

TSUBAKI

Part # D200B23

BDI # 913537

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY