D200C11H X 2 RSB

COMPARE

D200C11H X 2 RSB

Description
D200C11H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C11H X 2 RSB

BDI # 22381663

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 8.875
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.015
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 225.425
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200A11H

COMPARE

D200A11H

Description
D200A11H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A11H

BDI # 913272

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.875

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.015
Pitch Diameter - Millimeter: 225.425
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B11H

COMPARE

D200B11H

Description
D200B11H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B11H

BDI # 913525

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.875

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.015
Pitch Diameter - Millimeter: 225.425
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY