D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21H
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.69
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
D200A22H
Description
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A22H
BDI # 913283
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
D200C11H X 2 RSB
Description
D200C11H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C11H X 2 RSB
BDI # 22381663
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
D200C20H X 2 RSB
Description
D200C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C20H X 2 RSB
BDI # 22381683
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore