2082B16H
Description
2082B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B16H
BDI # 17159137
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573067
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
2082A19H
Description
2082A19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A19H
BDI # 17159121
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572458
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
2082A21H
Description
2082A21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A21H
BDI # 17159123
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
13.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572732
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
2082A30H
Description
2082A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A30H
BDI # 17159130
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572936
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
RC2082HASK26LRB 162P
Description
RC2082HASK26LRB 162P RLR CHAIN
Part # RC2082HASK26LRB 162P
BDI # 24528567
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
2082
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
600 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With K2 Attachment | Attachment Spacing at Every 6 Link | 162 Links