Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
17.032
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
32A25
Description
H32A25 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A25
BDI # 23072650
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore