Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
H35B24 X 0.669IN PLAIN BORE
Description
H35B24 X 0.669IN PLAIN BORE SPROCKET ; 0.669" BORE W/HT
Part # H35B24 X 0.669IN PLAIN BORE
BDI # 23709580
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
0.669 Inch Plain Bore
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B10FH X 1/2IN NKW 2SS
Description
35B10FH ROLLER CHAIN SPROCKET ; 1/2" BORE 10TH 2SS W/HARDENED TEETH
Part # 35B10FH X 1/2IN NKW 2SS
BDI # 24675271
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35B35SS X 5/8 RSB
Description
35B35SS X 5/8 RSB ROLLER CHAIN SPROCKET
Part # 35B35SS X 5/8 RSB
BDI # 22379078
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35B48FH X 3/4
Description
35B48FH X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 48T 3/4" BORE W/HARDENED TEETH
Part # 35B48FH X 3/4
BDI # 17159240
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Global Part Number GPN:
38613
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore